Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International WF229-14 4 x 6 in. Metal Photo Collage Frame with 8 Photos - Black
Mfr # WF229-14
Zoro # G703906538
product price: $80.05
/ea
Free Shipping & Returns
$80.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # WF229-14
- Zoro # G703906538
- UPC # 797140232292
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 4" x 6" collages
- 8 Photos
- Holds 8 4" x 6" pictures
- Table Display and Wall Mountable
- Portrait or landscape position
- Color: Black
- Frame Size: 4" x 6"
- Dimension: 10.5" H x 3.5" W x 21" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- TRIPP LITE STATION, CHARGING, 7 PORT (TRPU280007CQCST)
- AZAR DISPLAYS Wall Mount Plastic Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder Frame, 4PK (300336-BLK-4PK)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- AURIC Tree of Life with 6 Hanging Frames (AU2607260)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- KNAPE & VOGT Knape & Vogt Kv8505 P28 28 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (KV8505 P28)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- Bey Berk International Picture and Document Frames