Shop All Wall Art & Decor
Bey Berk International
Bey-Berk International WD512 Bar LED Lighted Metal Sign - Silver
Mfr # WD512
Zoro # G203936431
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # WD512
- Zoro # G203936431
- UPC # 797140245124
- Country of Origin United States
- Category Wall Art & Decor
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Bar metal sign
- Distressed and Vintage finish
- Table Display and Wall Mountable
- Battery powered LED light bulbs
- Reqiures 2 AA batteries
- Color: Silver
- Material: Metal
- Sign: Bar
- Finish: Distressed & Vintage
- Dimension: 12" H x 3.5" W x 20" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- NEXT INNOVATIONS 36" Autumnal Tree Round Wall Art (101410099-AUTUMNAL)
- DESIGNS OF DISTINCTION Empire Bun Foot - Paint Grade (01700146PT1)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- TRADEMARK FINE ART Patti Mollica 'Shades of Summer Beach' Canvas Art, 35x35 (IC02232-C3535GG)
- SIGNMISSION Lemonade Arrow Decal Funny Home Decor 18in Wide (D-A-999778)
- Bey Berk International Wall Art & Decor