Shop All Wall Art & Decor
Bey Berk International
Bey-Berk International WD511 Save Vinyl LED Lighted Metal Sign - Black; Red & Yellow
Mfr # WD511
Zoro # G703936276
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # WD511
- Zoro # G703936276
- UPC # 797140245117
- Country of Origin United States
- Category Wall Art & Decor
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Save vinyl metal sign
- Distressed and Vintage finish
- Table Display and Wall Mountable
- Battery powered LED light bulbs
- Reqiures 2 AA batteries
- Color: Black, Red & Yellow
- Material: Metal
- Sign: Save Vinyl
- Finish: Distressed & Vintage
- Dimension: 21.75" H x 2" W x 15.25" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (CD4-B)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- BEY BERK INTERNATIONAL Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case (BB411)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- BEY BERK INTERNATIONAL Bey-Berk International BB621EBN Lacquered Ebony Burl Wood Jewelry Box (BB621EBN)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- TRADEMARK FINE ART Bill Bell 'Cats In The Sky' Canvas Art, 24x32 (ALI25755-C2432GG)
- Bey Berk International Wall Art & Decor