Shop All Wall Art & Decor
Bey Berk International
Bey-Berk International WD508 Alcohol LED Lighted Metal Sign - Black; Grey & White
Mfr # WD508
Zoro # G103936463
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # WD508
- Zoro # G103936463
- UPC # 797140245087
- Country of Origin United States
- Category Wall Art & Decor
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Alcohol metal sign
- Distressed and Vintage finish
- Table Display and Wall Mountable
- Battery powered LED light bulbs
- Reqiures 2 AA batteries
- Color: Black, Grey & White
- Material: Metal
- Sign: Alcohol
- Finish: Distressed & Vintage
- Dimension: 12.25" H x 2" W x 20.75" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- HOMELEGANCE Holverson Side Chair (1715S)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Carpet (FR1115020023ER)
- BEY BERK INTERNATIONAL Bey-Berk International BB621EBN Lacquered Ebony Burl Wood Jewelry Box (BB621EBN)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- BEY BERK INTERNATIONAL Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case (BB411)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- TRADEMARK FINE ART Marcia Baldwin 'Dancing Colors Koi' Canvas Art, 18x18 (ALI34617-C1818GG)
- Bey Berk International Wall Art & Decor