Shop All Wall Art & Decor
Bey Berk International
Bey-Berk International WD505 Sorry We are Stoned LED Lighted Metal Sign - Black; White & Orange
Mfr # WD505
Zoro # G503936315
product price: $86.05
/ea
Free Shipping & Returns
$86.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # WD505
- Zoro # G503936315
- UPC # 797140245056
- Country of Origin United States
- Category Wall Art & Decor
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Sorry we're stoned metal sign
- Distressed and Vintage finish
- Table Display and Wall Mountable
- Battery powered LED light bulbs
- Reqiures 2 AA batteries
- Color: Black, White & Orange
- Material: Metal
- Sign: Sorry We Are Stoned
- Finish: Distressed & Vintage
- Dimension: 13.5" H x 2" W x 20.5" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- BEY BERK INTERNATIONAL Bey-Berk International BB621EBN Lacquered Ebony Burl Wood Jewelry Box (BB621EBN)
- BEY BERK INTERNATIONAL Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case (BB411)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- TRADEMARK FINE ART David Lloyd Glover 'Fresh Cut From The Garden' Canvas Art, 18x24 (DLG01112-C1824GG)
- Bey Berk International Wall Art & Decor