Shop All Wall Art & Decor
Bey Berk International
Bey-Berk International WD504 Coffee LED Lighted Metal Sign - Multi Color
Mfr # WD504
Zoro # G203936332
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # WD504
- Zoro # G203936332
- UPC # 797140245049
- Country of Origin United States
- Category Wall Art & Decor
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Coffee metal sign
- Distressed and Vintage finish
- Table Display and Wall Mountable
- Battery powered LED light bulbs
- Reqiures 2 AA batteries
- Set of 2
- Color: Red, Blue & Yellow & White
- Material: Metal
- Sign: Coffee
- Finish: Distressed & Vintage
- Dimension: 11" H x 2" W x 16" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, Alabaster, Vinyl (493N93)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1-1/2 lb., PK12 (7132347)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- BEY BERK INTERNATIONAL Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case (BB411)
- BEY BERK INTERNATIONAL Bey-Berk International BB621EBN Lacquered Ebony Burl Wood Jewelry Box (BB621EBN)
- CAROLINES TREASURES 6 x 6 in. English Spot Rabbit Love Wall or Door Hanging Prints (CK5388DS66)
- Bey Berk International Wall Art & Decor