Bey-Berk International WD500 Craft Beer LED Lighted Metal Sign - Brown & Yellow
Mfr # WD500
Zoro # G803936138
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # WD500
- Zoro # G803936138
- UPC # 797140245001
- Country of Origin United States
- Category Wall Art & Decor
Description
If you love the diverse offerings of craft breweries, this welcoming and attention-grabbing beer sign is an excellent addition to your living room, den, basement bar, or anywhere else in your home you wish to express your love of craft beer. This striking piece of wall mounted art will liven up your space with a hint of timeless character that harkens back to the long tradition of craft beer. Featuring a metal and weathered wood style the lights are designed to mimic the look of a classic marquee. Since these lights are battery operated, there is no need to hide unsightly cords. This light-up beer sign makes a bold statement without being too overpowering for your home decor.If you love the diverse offerings of craft breweries, this welcoming and attention-grabbing beer sign is an excellent addition to your living room, den, basement bar, or anywhere else in your home you wish to express your love of craft beer. This striking piece of wall mounted art will liven up your space with a hint of timeless character that harkens back to the long tradition of craft beer. Featuring a metal and weathered wood style the lights are designed to mimic the look of a classic marquee. Since these lights are battery operated, there is no need to hide unsightly cords. This light-up beer sign makes a bold statement without being too overpowering for your home decor.
Features- Craft beer metal sign
- Distressed and Vintage finish
- Table Display and Wall Mountable
- Battery powered LED light bulbs
- Reqiures 2 AA batteries
- Set of 2
- Color: Brown & Yellow
- Material: Metal
- Sign: Craft Beer
- Finish: Distressed & Vintage
- Dimension: 18" H x 2" W x 5.25" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J HOFERT Battery Operated Candle, 2PK (654360)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- BEY BERK INTERNATIONAL Bey-Berk International BB621EBN Lacquered Ebony Burl Wood Jewelry Box (BB621EBN)
- BEY BERK INTERNATIONAL Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case (BB411)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- Bey Berk International Wall Art & Decor