Shop All Protective Eyewear Accessories
Bey Berk International
Bey-Berk International UC201 Eye Glass Cleaning & Repair Kit in Metal Case; Silver - 60 Piece
Mfr # UC201
Zoro # G904027865
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # UC201
- Zoro # G904027865
- UPC # 797140502012
- Country of Origin United States
- Category Protective Eyewear Accessories
Description
Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.
Features- Eye Glass Repair Kit
- Jewelers Screwdriver
- Cleaning liquid
- Micro-Fiber Cleaning Cloth
- 60 Piece Screw Set in 3mm, 4mm and 5mm
- 4mm and 5mm
- Color: Silver
- Dimension: 1.25" H x 5" W x 3.5" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14" W, 10" H, English, Vinyl (U4-1037-RD_14X10)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N80 (474N80)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650SM)
- ESS Replacement Lens, Clear (740-0425)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- ECCO Lens 5590, Clear (R5590LC)
- ESS Replacement Lens, Polarized Mirrored, +2.2 (740-0603)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6900HS)
- ESS Crossbow Repl Nosepiece (740-0473)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- Bey Berk International Eye Protection