Shop All Wall Art & Decor
Bey Berk International
Bey-Berk International UC102N Rustic Leatherette Rectangular Valet Tray; Brown ; Large
Mfr # UC102N
Zoro # G604033579
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # UC102N
- Zoro # G604033579
- UPC # 797140601029
- Country of Origin United States
- Category Wall Art & Decor
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 13.25 x 9.5 rectangular valet
- Brown leatherette
- Set of 2
- Color: Brown
- Material: Rustic Leatherette
- Shape: Rectangular
- Dimension: 13.25" L x 9.5" W x 1.75" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- SCOTSMAN Kit Tempurature Control Bin (11-0616-21)
- BEY BERK INTERNATIONAL Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case (BB411)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International BB621EBN Lacquered Ebony Burl Wood Jewelry Box (BB621EBN)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- TRADEMARK FINE ART Jade Reynolds 'Angel Waiting' Canvas Art, 18x24 (WAG10487-C1824GG)
- Bey Berk International Wall Art & Decor