Shop All Bookends
Bey Berk International
Bey-Berk International UC100G Leatherette Square Valet Tray; Grey
Mfr # UC100G
Zoro # G804033614
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # UC100G
- Zoro # G804033614
- UPC # 797140901006
- Country of Origin United States
- Category Bookends
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- 6 x 6 square valet
- Grey leatherette
- Set of 2
- Color: Grey
- Material: Leather
- Shape: Square
- Dimension: 6" L x 6" W x 1.25" H
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- PROCOMFORT Bookends; Magnetic; 6 x 5 x 7; Metal; Black (PR949842)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- Bey Berk International Bookends