Shop All Clocks
Bey Berk International
Bey-Berk International SQB583T Quartz Clock with Thermometer & Hygrometer Lacquered Black Wood
Mfr # SQB583T
Zoro # G503877779
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # SQB583T
- Zoro # G503877779
- UPC # 797140125839
- Country of Origin United States
- Category Clocks
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Color: Black
- Material: Lacquered black wood
- Movement: Skelton movement
- Dimension: 10 x 2.25 x 6 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 2 ft x 6.5 ft 5% (500-024)
- BEY BERK INTERNATIONAL Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (WS115)
- BEY BERK INTERNATIONAL Bey-Berk International SQ528 Lacquered Brass Porthole Tide & Time Quartz Clock on Oak Wood (SQ528)
- BEY BERK INTERNATIONAL Bey-Berk International SQ513 Lacquered Brass Porthole Quartz Clock with Beveled Glass; Gold - 9 x 2.5 in. (SQ513)
- BEY BERK INTERNATIONAL Bey-Berk International WS418 Brass Quartz Clock Tide Clock & Barometer with Thermometer in Ash Wood (WS418)
- INFINITY INSTRUMENTS Stencil Number Clock - Light Grey (20300LG-4542)
- SONNET INDUSTRIES Sonnet Industries T-4652 Atomic Desk Clock with Bright Blue Light and 1.5 in. High numbers (T-4652)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- Bey Berk International Clocks