Shop All Clocks
Bey Berk International
Bey-Berk International SQ501 Brass Porthole Quartz Clock with Fishermans Rope on Dark Cherry Wood & Gold
Mfr # SQ501
Zoro # G203688057
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SQ501
- Zoro # G203688057
- UPC # 797140115014
- Country of Origin United States
- Category Clocks
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Color: Dark Cherry Wood & Gold
- Movement: USA movement
- Material: Dark cherry
- Dimension: 13.5 x 2.5 in.
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- HOLLAND BAR STOOL CO 30" 4" Notre Dame (ND) Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130ND-ND)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- BEY BERK INTERNATIONAL Bey-Berk International WS418 Brass Quartz Clock Tide Clock & Barometer with Thermometer in Ash Wood (WS418)
- BEY BERK INTERNATIONAL Bey-Berk International SQ528 Lacquered Brass Porthole Tide & Time Quartz Clock on Oak Wood (SQ528)
- BEY BERK INTERNATIONAL Bey-Berk International SQ513 Lacquered Brass Porthole Quartz Clock with Beveled Glass; Gold - 9 x 2.5 in. (SQ513)
- BEY BERK INTERNATIONAL Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (WS115)
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- IHOME Wireless Charging Alarm Clock (HW5B)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- Bey Berk International Clocks