Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF194-11 Silver Plated 5 x 7 in. Picture Frame with Easel Back
Mfr # SF194-11
Zoro # G803906681
product price: $63.09
/ea
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF194-11
- Zoro # G803906681
- UPC # 797140231943
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Silver plated frame
- Lacquered finish
- Color: Silver
- Finish: Lacquered
- Frame Size: 5 x 7 in.
- Frame: Silver Plated
- Dimension: 10.00 x 8.00 x .25 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- HOWARD MILLER Round Wall Clock, 153/4" (625-450)
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- GROEN Gauge Glass, 5/8" O.D. x 6-3/4" L (Z002987)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Sofa with Gold-Tone Frame (156-8866)
- KNAPE & VOGT Knape & Vogt Kv8505 P14 14 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (KV8505 P14)
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- KNAPE & VOGT Knape & Vogt Kv8505 P16 16 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (KV8505 P16)
- AZAR DISPLAYS Clear Acrylic Wall Hanging Frame 17'' Wide x 11'' High- Horizontal/Landscape, 2PK (162709-2PK)
- UNIVERSAL Frame, Acrylic, 5"X7", Clear, PK3 (UNV76850)
- HOMEROOTS 16 x 20 in. Rustic Gray Wood Shadow Box Picture Frame (386489)
- Bey Berk International Picture and Document Frames