Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF185-11 5 x 7 in. Brushed Metal Picture Frame with Easel Back; Silver; 7.35 x 7.25 x 0.25 in.
Mfr # SF185-11
Zoro # G103906459
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF185-11
- Zoro # G103906459
- UPC # 797140228554
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Brushed metal frame
- Holds 5" x 7" picture
- Set of 3
- Color: Silver
- Finish: Brushed Metal
- Frame Size: 5" x 7"
- Dimension: 7.35" H x 7.25" W x 0.25 " D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- RAIKA Combination Photo Album - Tan (RM 105-C TAN)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- AZAR DISPLAYS Large Indoor/Outdoor Weighted Aluminum Two Sided Sidewalk Frame and Curb Sign Holder 30''W X 40''H (300248)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (11x14 WeatherWood Mat) (672713212096)
- SECO Poster Snap Frame, 27" x 40", Black (SN2740BLACK)
- SECO Locking Poster Case, 18" x 24", Silver (LOCKINGCASE1824SV)
- NUDELL Plaque, 13X10.5 (18815M)
- Bey Berk International Picture and Document Frames