Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF177-09 4 x 6 in. Brushed Metal Picture Frame with Easel Back - Silver; 8 x 6 x 0.25 in.
Mfr # SF177-09
Zoro # G903906529
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF177-09
- Zoro # G903906529
- UPC # 797140227731
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Brushed metal frame
- Silver trim with Easel back
- Set of 3
- Color: Silver
- Finish: Brushed Metal
- Frame Size: 4" x 6"
- Dimension: 8" H x 6" W x 0.25 " D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- VOLLRATH Burner Cover Lava Rock (XCBL9001)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- ITALIA 8 x 10 in. Polystyrene Photo Frame Gray - Large -, 3PK (81041)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- ELECTRIDUCT Clip-It Strip 6" Magnetic Note and Paper Holder- Aluminum (HM-CSA-6)
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- Bey Berk International Picture and Document Frames