Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF175-14 8.5 x 11 in. Silver Plated Picture Frame with Easel Back
Mfr # SF175-14
Zoro # G603906508
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF175-14
- Zoro # G603906508
- UPC # 797140227519
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Silver plated frame
- Elegant look and tarnish proof
- Set of 2
- Frame Color: Silver Plated
- Finish: Lacquered
- Frame Size: 8.5" x 11"
- Dimension: 11.75" H x 9.25" W x 0.25 " D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORSAIR TC100 RELAXED Gaming Chair (CF-9010050-WW)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- ACCO Bulletin Board23X35Wdfrm (35-380352Q)
- BARNWOODUSA Rustic Farmhouse Reclaimed 11x14 Picture Frame (Weathered Gray) (672713210382)
- BLUEPRINTS Antique Pewter Hinged Double 3x5 Picture Frame - Beaded Edge Design (BL24877)
- ADVANTUS Panel Wall Wire Hooks, PK25 (75370)
- SUNGALE 8 in. Dig. Photo Frame (CD802)
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475936)
- ELECTRIDUCT Heavy-Duty 10" Mirror and Picture Hanger- Aluminum (HM-10D)
- Bey Berk International Picture and Document Frames