Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF163-11 5 x 7 in. Silver Plated Picture Frame with Easel Back; Setof 2 - 9.50 x 7.50 x 0.25 in.
Mfr # SF163-11
Zoro # G103906633
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF163-11
- Zoro # G103906633
- UPC # 797140226352
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Silver plated frame
- Elegant look and tarnish proof
- Set of 2
- Frame Color: Silver Plated
- Finish: Lacquered
- Frame Size: 5" x 7"
- Dimension: 9.50" H x 7.50" W x 0.25 " D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Junipero Counter Height Chair (2423-24)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- KNAPE & VOGT Knape & Vogt Kv8505 P28 28 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (KV8505 P28)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Rustic Red) (840075882848)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- GARDEN MOLDS Leaves Picture Frame Mold- Set of 2, 2PK (XF-LEA8047)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- FABULAXE Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 8 Pictures Multiple Sized (QI004488.WT)
- ELECTRIDUCT Speaker Hanging Screws- (6 Total Screws) (BCK6-B)
- Bey Berk International Picture and Document Frames