Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF163-09 4 x 6 in. Silver Plated Picture Frame with Easel Back; Setof 2 - 8.25 x 6.25 x 0.25 in.
Mfr # SF163-09
Zoro # G803906315
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF163-09
- Zoro # G803906315
- UPC # 797140226338
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Silver plated frame
- Elegant look and tarnish proof
- Set of 2
- Frame Color: Silver Plated
- Finish: Lacquered
- Frame Size: 4" x 6"
- Dimension: 8.25" H x 6.25" W x 0.25 " D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Black (102GMC2)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- ELECTRIDUCT Heavy-Duty 12" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-12D-SL)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Adhesive U-Frame, 2PK (122007-GS-2PK)
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- BARNWOODUSA Rustic Farmhouse Reclaimed 5x7 Picture Frame (672713214847)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- Bey Berk International Picture and Document Frames