Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF122-11 5 x 7 in. Silver Plated Picture Frame with Easel Back; 9 x 0.35 x 7 in.
Mfr # SF122-11
Zoro # G203906298
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF122-11
- Zoro # G203906298
- UPC # 797140222231
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Silver plated frame
- Holds 5" x 7" picture
- Portrait or landscape position
- Set of 2
- Frame Color: Silver Plated
- Finish: Lacquered
- Frame Size: 5" x 7"
- Dimension: 9" H x 0.35" W x 7" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- PYRAMID 13-1/4" Analog Wireless Wall Clock, Black (9A13AG)
- ELECTRIDUCT Double Headed Black Bear Claw Hangers 1-1/4"- 100pk (HM-BCD-100)
- ELECTRIDUCT Double Headed Indoor / Outdoor Bear Claw Hanger 1 1/4"- 20pk (HM-BCO-20)
- ZORO SELECT Poster Frame, Black, 11 x 14 In. (UVSNAP1411 BLACK)
- SECO 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475932)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- KNAPE & VOGT Knape & Vogt Kv8505 P14 14 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (KV8505 P14)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- Bey Berk International Picture and Document Frames