Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF113-11 5 x 7 in. Silver Tone Picture Frame with Easel Back
Mfr # SF113-11
Zoro # G803906599
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF113-11
- Zoro # G803906599
- UPC # 797140231356
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Silver tone frame
- Holds 5" x 7" picture
- Set of 2
- Frame Color: Silver Tone
- Frame Size: 5" x 7"
- Dimension: 5.5" H x 0.75" W x 7.25" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- TPWMSEMD Townsend FN05Jada Personalized Matted Frame With The Name & Its Meaning - Framed; Name - Jada (FN05Jada)
- MADE4MANSIONS 11 x 14 in. Ashland Photo Frame Honey (MA3824521)
- PANACEA LOG RACK MTL12.25X16.75"" (15915)
- RAIKA Combination Photo Album - Tan (RM 105-C TAN)
- RLM DISTRIBUTION SARO Bejeweled Portrait Photo Frame Silver (HO2657844)
- BARNWOODUSA Rustic Farmhouse Reclaimed 4x4 Picture Frame (Nat. Weathered Gray) (672713216223)
- GARDEN MOLDS Leaves Picture Frame Mold- Set of 2, 2PK (XF-LEA8047)
- Bey Berk International Picture and Document Frames