Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International SF100-07 Silver Plated 4 x 6 in. Picture Frame with Easel Back - 8 x 0.75 x 8.5 in.
Mfr # SF100-07
Zoro # G803906377
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # SF100-07
- Zoro # G803906377
- UPC # 797140220084
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Silver Plated 4 x 6 in. Picture Frame with Easel Back
- Set of 2
- Frame Size: 4 x 6 in.
- Frame Color: Silver plated
- Finish: Lacquered
- Dimension: 8 x 0.75 x 8.5 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- 123 CREATIONS 123 Creations C202B Laura-Blue hand painted tassel (C202B)
- HENRY Henry 314 Ready Set 3.5G (12257)
- FABULAXE Modern Circle Shape Black Metal Decor Photo Frame for Tabletop Display, 5 x 7 (QI004499.BK.M)
- AZAR DISPLAYS Wall Mount Plastic Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder Frame, 4PK (300336-BLK-4PK)
- OFFICEMATE Certificate Holder (29172)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49218)
- ZIRCON StudSensor Edge Picture Kit (65946)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- Bey Berk International Picture and Document Frames