Shop All Storage Totes & Containers
Bey Berk International
Bey-Berk International R54 1 x 2 in. Hinged Box with Removable Divider & Brushed Silver Engraving Plate; Ebony
Mfr # R54
Zoro # G803984177
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # R54
- Zoro # G803984177
- UPC # 797140430544
- Country of Origin United States
- Category Storage Totes & Containers
Details
Item | Hinged Box W/Removable Divider |
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Hinged box
- Set of 2
- Color: Ebony & Silver
- Finish: Ebony Wood
- Dimension: 4.5 H x 6.5 W x 2.5 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (30234GREEN)
- TRITON PRODUCTS 2-1/2 In. Single Ring 1-3/4 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54117)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- ZORO SELECT Double Straight Hook, 3", PK10 (787CX8)
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H (FG173100GRAY)
- DYNALON Nesting Container, Natural, Polypropylene, 19 in L, 10 1/4 in W, 5 1/8 in H (410545)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- MINNESOTA DIVERSIFIED Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W (7532B)
- GLOBAL INDUSTRIAL Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8inx15-1/4inx12-7/8in, Red (257809RD)
- Bey Berk International Storage Totes & Containers