Shop All Bookends
Bey Berk International
Bey-Berk International R18T Cast Metal Thinker Bookends with Bronzed Finish on Wood Base; Black
Mfr # R18T
Zoro # G503687958
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # R18T
- Zoro # G503687958
- UPC # 797140458142
- Country of Origin United States
- Category Bookends
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Color: Black
- Design: Thinker
- Finish: Bronzed
- Construction: Metal cast
- Base: Wood
- Dimension: 7.75 H x 3.75 W x 3.65 D in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- VINTIQUEWISE Wooden Stackable Treasure Chest Cargo Crate Style, Light Brown (QI003251.LB)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- BLUE STONE DESIGNS Bluestone Designs W924-Anchor Jadestone Bookends - Anchor (W924-Anchor)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- Bey Berk International Bookends