Shop All Bookends
Bey Berk International
Bey-Berk International R18P Cast Metal Elephant Bookends with Bronzed Finish on Black Marble Base
Mfr # R18P
Zoro # G803688006
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # R18P
- Zoro # G803688006
- UPC # 797140458180
- Country of Origin United States
- Category Bookends
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Color: Bronze & Black
- Design: Elephant
- Finish: Bronzed
- Construction: Metal cast
- Base: Black Marble
- Dimension: 7 H x 4.15 W x 5.35 D in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- TRIPP LITE DVI Single Link Digital TMDS Monitor Cable DVI-D M/M 3ft 3FT (P561-003)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- MARBLE CRAFTER Marble Crafter MO97C-LG 5 in. Modern Style Mortar & Pestle Set; Light Green Onyx (MO97C-LG)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- BUSINESS SOURCE BOOKEND, JUMBO, BASE, BK (BSN42551BX)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- BLUE STONE DESIGNS Bluestone Designs W924-Anchor Jadestone Bookends - Anchor (W924-Anchor)
- Bey Berk International Bookends