Shop All Bookends
Bey Berk International
Bey-Berk International R11M Tiger Eye Marble Bookends with Gold Plated Medical Emblem - Brown
Mfr # R11M
Zoro # G603688008
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # R11M
- Zoro # G603688008
- UPC # 797140491019
- Country of Origin United States
- Category Bookends
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Tiger Eye marble
- Wedge design
- Color: Brown & Gold
- Material: Marble
- Design: Wedge
- Dimension: 6.00" H x 4.50" W x 2.00" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- CLEVELAND O-Ring, EPDM-E50, A-033 (FA05002-30)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- UNIVERSAL PRODUCTS Magnetic Bookends, 6w x5D x7h, Black (54071)
- ETERNABOND EternaBond EB-AB040-50R AlumiBond - 4" x 50' (EB-AB040-50R)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- MARBLE CRAFTER Marble Crafter MO97C-LG 5 in. Modern Style Mortar & Pestle Set; Light Green Onyx (MO97C-LG)
- Bey Berk International Bookends