Shop All Bookends
Bey Berk International
Bey-Berk International R10P Resin Cast Eagle Bookends with Antique Gold & Patina Finish; Brown
Mfr # R10P
Zoro # G403688048
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # R10P
- Zoro # G403688048
- UPC # 797140450115
- Country of Origin United States
- Category Bookends
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Color: Brown
- Bottom: Rubber
- Finish: Antique Gold & Patina
- Construction: Resin cast
- Dimension: 6.5 H x 3.75 W x 6 D in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- BEY BERK INTERNATIONAL Bey-Berk International R10Z Cast Metal Cross Bookends; Bronze (R10Z)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- BLUE STONE DESIGNS Bluestone Designs W924-Anchor Jadestone Bookends - Anchor (W924-Anchor)
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- BUSINESS SOURCE BOOKEND, JUMBO, BASE, BK (BSN42551BX)
- Bey Berk International Bookends