Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International MF122-11 5 x 7 in. Gun Metal Plated Picture Frame
Mfr # MF122-11
Zoro # G103906534
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # MF122-11
- Zoro # G103906534
- UPC # 797140290056
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Gun Metal plated frame
- Holds 5" x 7" picture
- Easel back
- Portrait or landscape position
- Frame Color: Gun Metal Plated
- Finish: Lacquered
- Frame Size: 5 x 7
- Dimension: 9" H x 7" W x 0.35 " D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- CHILEWICH 36 in. L X 24 in. W Orange Skinny Stripe Polyester/Vinyl Utility Mat (200133-010)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Espresso) (672713219590)
- AZAR DISPLAYS 11''W x 17''H Double-Sided Hanging Snap Frame (300410)
- TIMELESS FRAMES Timeless Frames 55327 12 x 12 in. Botanical Study II Photo Frame (55327)
- PANACEA LOG RACK MTL12.25X16.75"" (15915)
- ELECTRIDUCT Heavy-Duty 10" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-10D-SL)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49218)
- NUDELL Frame, 8.5"X11", EzMount, Black (10570)
- Bey Berk International Picture and Document Frames