Shop All Toys & Games
Bey Berk International
Bey-Berk International G558M 18 in. Art Deco Design Backgammon Set; Black; Tan & Brown
Mfr # G558M
Zoro # G204116160
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # G558M
- Zoro # G204116160
- UPC # 797140405580
- Country of Origin United States
- Category Toys & Games
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyze cause effects and spatial relationships. Babies tend to play more and more with such toys and make they happy. Children attitude towards their toys nurtures them big way.
Features- Multi-Color Wood Inlay
- Wood Playing Pieces
- Color: Black, Tan & Brown
- Finish: High Lacquer Finish
- Dimension: 2.5 H x 8.5 W x 18 D in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Sortkwik Fingertip Moisteners, 1 oz, Pink (10400)
- BIC Pen, Ballpnt, 4-Color, Med, Ast (MM11)
- IRIS Filebox, Ultimate, Handy (110350)
- EXACT Vellum Bristol Inkjet, Laser Copy Multipurpose Paper White 30, White, 250PK (WAU80211)
- BEY BERK INTERNATIONAL Bey-Berk International G553 15.5 in. Lacquer Finished Green Inlaid Wood Backgammon & Chess Set (G553)
- HEY PLAY Hey Play 80-TT0076 Classic Giant Wooden Blocks Tower Stacking Game (80-TT0076)
- BOUNCYBANDS Balance Ball, 65cm, Mint (WBS65GR)
- MATTEL Pen Pictionary Air 8Y+ (GGC71)
- MAISTO Benelli TNT 1130 Century Racer Gray 1-12 Diecast Motorcycle Model (31179gry)
- GEOMAG PRO-L Masterbox, 388 Pieces Per Set (194)
- GET READY KIDS Pets Animal Playset, 10 Pieces (873)
- Bey Berk International Toys & Games