Shop All Toys & Games
Bey Berk International
Bey-Berk International G554 15.5 in. Lacquer Finished Brown Inlaid Wood Backgammon & Chess Set
Mfr # G554
Zoro # G804116256
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # G554
- Zoro # G804116256
- UPC # 797140405542
- Country of Origin United States
- Category Toys & Games
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyze cause effects and spatial relationships. Babies tend to play more and more with such toys and make them happy. Children attitude towards their toys nurtures them big way.
Features- Backgammon set
- Set of 2
- Weighed Pions
- Wood Checkers
- 2 set of Die
- Doubling Dice
- 2 Dice Cups and Magnetic
- Color: Brown
- Finish: Lacquer
- Dimension: 2.25 H x 8 W x 15.25 D in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- BIC Pen, Clicstic, Bp, Rt, Med, Bk, PK12 (CSM11BK)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 10", Clear (R610)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- BEY BERK INTERNATIONAL Bey-Berk International G558M 18 in. Art Deco Design Backgammon Set; Black; Tan & Brown (G558M)
- BEY BERK INTERNATIONAL Bey-Berk International G553 15.5 in. Lacquer Finished Green Inlaid Wood Backgammon & Chess Set (G553)
- WOODLAND SCENICS Woodland Scenics WOO5023 HO Scale Dansbury Depot (WOO5023)
- JOHN DEERE John Deere 34908 M4 Jd Hay Ride (4390357)
- MELISSAANDDOUG Melissa And Doug 9081 Zoo Friends Hand Puppets (9081)
- TEACHER CREATED RESOURCES Multiplication Splat™ Card Game (TCR63953)
- SMARTGAMES IQ Stars 1-Player Puzzle Game (SG411)
- Bey Berk International Toys & Games