Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International D016 Tiger Eye Marble Round Box
Mfr # D016
Zoro # G904033316
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # D016
- Zoro # G904033316
- UPC # 797140340164
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Tiger eye marble
- Accessory box
- Set of 2
- Color: Marble
- Material: Tiger Eye Marble
- Shape: Round
- Dimension: 2" H x 4" W
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (11x14 WeatherWood Mat) (672713212096)
- AZAR DISPLAYS Floating Acrylic Gallery Wall Set of Four Floating Frames, Silver, 8.5 in. x 11 in. Graphic Size, 4PK (105514-SLV-4PK)
- ELECTRIDUCT Heavy-Duty 12" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-12D-SL)
- PRECIOUS KIDS Precious Kids 55004 Elvis Glass picture frame (55004)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Red (SN1117RED)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900605BGD)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- Bey Berk International Picture and Document Frames