Shop All Barware and Beverage Service
Bey Berk International
Bey-Berk International BS960 Brushed Nickel Bottle Stopper with Cutout Notch to Hold Cork; Black & Silver
Mfr # BS960
Zoro # G204051355
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BS960
- Zoro # G204051355
- UPC # 797140409601
- Country of Origin United States
- Category Barware and Beverage Service
Description
Corkscrews and openers are indispensable tools in any one serving wine or beer. Our time-tested corkscrews aids in easy removal of wine corks and also opens beer bottles effortlessly. They are versatile and durable. Though it is tough material, it is handy and fits in any pocket for convenient use.
Features- Nickel plated
- Holds cork for displaying
- Efficiently removes wine cork without breaking or damaging
- Set of 3
- Color: Black & Silver
- Plated: Nickel
- Dimension: 2.5 H x 2 W x 2 D in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Range Element 480V 2000W (11010-23)
- SCOTSMAN Lip Seal For - Part# Sc02-2978-01 (SC02-2978-01)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Mixed Berry (159016400)
- COMMODITY BEANS Commodity Blackeye Pea Beans 25lbs (5728)
- BK RESOURCES Stainless steel Add-On 18" Blender Station Shelf 8"Deep (AOBS-18)
- BK RESOURCES Stainless Steel Adjustable Removable Shelf For 30" X30" Cabinet 18 ga (SHF-3030)
- RSVP INTERNATIONAL Stoneware Teapot, White (CHAI-W)
- VOLLRATH Rack, Condiment Organizer 3-Tier (4843-06)
- OFFICE SNAX Plastic Stir Sticks, PK1000 (STR5)
- CONCORD 1/2" Female NPT Stainless Steel Ball Valve 304 Full Port Brew Gear (KA-07)
- WINCO Cap Catcher (BCH-14)
- Bey Berk International Barware and Beverage Service