Shop All Barware and Beverage Service
Bey Berk International
Bey-Berk International BS947 17 oz Stainless Steel Penguin Design Shaker with Strainer Top - Silver
Mfr # BS947
Zoro # G403680028
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BS947
- Zoro # G403680028
- UPC # 797140599470
- Country of Origin United States
- Category Barware and Beverage Service
Description
Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.
Features- Stainless Steel Penguin Design Shaker with Strainer Top
- 17 oz capacity
- Color: Silver
- Material: Stainless steel
- Shaker Capacity: 17 oz
- Dimension: 9" H x 3.25" W x 3.75" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRITO-LAY Doritos, Nacho Cheese Tortilla Chips, 1.75 Oz Bag, 64PK (44375)
- FOLLETT Elbow PlugIn 14 Stem 14 Tube (00121699)
- WHIRLPOOL Condenser Fan Motor (833697)
- GLOBE FOOD EQUIPMENT Threaded Rubber Foot 5/8H 1/2-13 (817)
- LODGE Dinnerbell W/Striker (A5-5)
- FINAL TOUCH Silver Stainless Steel Chilling Stones (FTA7025)
- EAGLE Eagle EM7389 2 2 in. Z Clip Hanger with Holes - Aluminum (EM7389 2)
- FINAL TOUCH 148 oz Clear Glass White Wine Glass (LFG1214)
- SAN JAMAR System, Saf-T-Scoop -6-10 Oz For - Part# Si5000 (SI5000)
- KILNER 8.45 oz Clear Preserver Bottle (0025470)
- CRESTWARE Ash Tray, Melamine Black, PK12 (MEL263B)
- Bey Berk International Barware and Beverage Service