Shop All Drinking Glasses
Bey Berk International
Bey-Berk International BS111S 12 oz Quarter Yard of Ale Glass with Wooden Stand
Mfr # BS111S
Zoro # G503924022
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BS111S
- Zoro # G503924022
- UPC # 797140501114
- Country of Origin United States
- Category Drinking Glasses
Description
If you are a wine connoisseur, you will surely love our wine glasses crafted with love and precision. Whether you prefer a chardonnay or pinot noir we have the perfect set of wine glasses for you. Delicately designed yet sturdy, you will enjoy the finest flavors of your rare wine in our exquisite wine glasses.
Features- Solid Wood Stand
- 12 oz Crystal Glass
- Set of 2
- Color: Brown
- Capacity: 12 oz
- Dimension: 11 H x 3.75 W x 5.5 D in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Butcher Apron, F8, Red (18113)
- KIKKOMAN Kikkoman Teriyaki Glaze 5lbs, PK6 (04910)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- TAZO Tazo Green Ginger Tea Bag, PK144 (00794522201006)
- CAMBRO 22 oz Slate Blue Colorware Tumbler, PK24 (2000P2401)
- CAMBRO Tumbler, 10 Oz, L 4 9/16 In, PK36 (CANT10152)
- ITI Beverage Glass, 10-3/4 Oz, PK48 (446)
- LOGO BRANDS Cleveland Guardians 16oz Gameday Pint Glass (509-G16P-1)
- FINAL TOUCH 8 oz Black/Clear Glass/Silicone Glass & Ice Mold (GS300)
- CRISTAR Cristar CR0054EL6HE Tequila Shooter Set; 6 Pack (CR0054EL6HE)
- LIBBEY Libbey 6 oz. Pub Glass, PK24 (4808)
- Bey Berk International Drinking Glasses