Shop All Drinking Glasses
Bey Berk International
Bey-Berk International BS111M 24 oz Half Yard of Ale Glass with Wooden Stand - Brown
Mfr # BS111M
Zoro # G403923910
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # BS111M
- Zoro # G403923910
- UPC # 797140591115
- Country of Origin United States
- Category Drinking Glasses
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Solid wood stand
- 24 oz crystal glass
- Set of 2
- Color: Brown
- Material: Solid wood & Crystal
- Glass Capacity: 24 oz
- Dimension: 5.5" L x 4.75" W x 16" H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREO Oreo Big Bag Mini Cookie 3 oz. Bag, PK12 (00680)
- FAME FABRICS Smock, Female, Black, K72, LG (82042)
- JACKSON Door Glide (57001113359)
- HUBBELL HEATERS Element 9000W 480V 25.6 Ohm (N2375-32)
- EMI YOSHI EMI Yoshi EMI-ST16 16 Oz Square Clear Plastic Glasses - Pack of 168 (EMI-ST16)
- LIBBEY Libbey Rock 8 oz. Glass, PK36 (15240)
- LOGO BRANDS New York Mets 16oz The 7Line Spirit Pint Glass (519-G16P-C1)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W6469 Chianti Classico-Zinfandel- Set of 4 (W6469)
- LIBBEY Libbey Embassy 3 oz. Sherry Glass, PK12 (3788)
- LIBBEY Libbey Vino Deco - 16 oz. Vina Wine Glass, PK12 (7533/1358M)
- LIBBEY Libbey Embassy Royale 10.5 oz. Poco Grande Glass, PK24 (3715)
- Bey Berk International Drinking Glasses