Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International BF100-11 Brass 5 x 7 in. Picture Frame with Easel Back - Gold
Mfr # BF100-11
Zoro # G503906363
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # BF100-11
- Zoro # G503906363
- UPC # 797140210054
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Brass 5 x 7 in. Picture Frame with Easel Back
- Set of 2
- Color: Gold
- Frame Size: 5 x 7 in.
- Finish: Lacquered
- Dimension: 6.25 x 0.75 x 8 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- FOUNDATIONS SafeRocker™ Replacement Cushion Set (4305036)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- CHRISTMAS BY KREBS ORNAMENT BRIGHT SLVR (CBK70121)
- SECO Seco 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (Sn1824-Sv)
- AZAR DISPLAYS Large Indoor/Outdoor Weighted Aluminum Two Sided Sidewalk Frame and Curb Sign Holder 30''W X 40''H (300248)
- HOMEROOTS 12 x 24 in. Rustic Farmhouse Light Aqua Blue Wood Picture Frame (386510)
- TPWMSEMD Townsend FN05Jada Personalized Matted Frame With The Name & Its Meaning - Framed; Name - Jada (FN05Jada)
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- FABULAXE Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 8 Pictures Multiple Sized (QI004488.WT)
- Bey Berk International Picture and Document Frames