Shop All Picture and Document Frames
Bey Berk International
Bey-Berk International BF100-09 Brass 4 x 6 in. Picture Frame with Easel Back - 5.25 x 0.75 x 7.25 in. Gold
Mfr # BF100-09
Zoro # G103906350
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BF100-09
- Zoro # G103906350
- UPC # 797140210030
- Country of Origin United States
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Brass 4 x 6 in. Picture Frame with Easel Back
- Set of 3
- Color: Gold
- Frame Size: 4 x 6 in.
- Finish: Lacquered
- Dimension: 5.25 x 0.75 x 7.25 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Glides, 2"L2"H (5138)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75155M)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- SECO Locking Poster Case, 18" x 24", Silver (LOCKINGCASE1824SV)
- LORELL Solid Wood Poster Frame (49222)
- LAWRENCE FRAMES 8.5x11 Walnut Wood Certificate Picture Frame - Gallery Collection (755681)
- ELECTRIDUCT Apartment Hanger 12" Mirror & Picture Hanger (HM-APT-12)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Adhesive U-Frame, 2PK (122007-GS-2PK)
- Bey Berk International Picture and Document Frames