Shop All Eyewear Holders
Bey Berk International
Bey-Berk International BB682GRY Lacquered Silver Walnut Wood Multi Eyeglass Case with Glass Top & Velour Lined - Grey
Mfr # BB682GRY
Zoro # G104062956
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BB682GRY
- Zoro # G104062956
- UPC # 797140526827
- Country of Origin United States
- Category Eyewear Holders
Description
Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.
Features- Lacquered Ash wood
- Holds up to 7 standard glasses
- Color: Gray
- Material: Wood
- Dimension: 13.5 x 7.15 x 3.75
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- ZORO SELECT Eyewear Rtnr Cord, Grn/Hi-Vis Lime (2YAX2)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (220HY)
- ERB SAFETY Eyewear Retainer, Black, Slip On, 16-1/2" L (15750)
- MCR SAFETY Snakeskin Eyeglass Cord Blk W Foam Inser (215C)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X64)
- CHUMS Orbiter, Eyewear Retainer, Black (12403100)
- PYRAMEX Eyewear Retainer, Polyester/Cotton, 14inL (CORDS9A)
- Bey Berk International Eye Protection