Shop All Accent Furniture and Storage
Bey Berk International
Bey-Berk International BB652BLK Black Leather 4 Level Jewelry Box with Multi Compartments
Mfr # BB652BLK
Zoro # G504054308
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BB652BLK
- Zoro # G504054308
- UPC # 797140576525
- Country of Origin United States
- Category Accent Furniture and Storage
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Cow hide
- 4 level
- Soft Velour Lined and Snap Closure
- Mirror & three drawers
- Color: Black
- Material: Genuine leather
- Dimension: 7.75 x 11.75 x 6.75 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- BOSS Leather Executive Chair, Padded Arms (B992-BK)
- PROJEX Rubber Leg Tip Black Round 3/4 in. W , 4PK (P0047)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- BEY BERK INTERNATIONAL Bey-Berk International BB627IVR Ivory Leather 4 Level Multi Compartment Jewelry Box (BB627IVR)
- VINTIQUEWISE Large Wooden Pirate Lockable Trunk with Lion Rings (QI003038L)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Espresso (ASCA05P0)
- CONVENIENCE CONCEPTS Oslo Storage Console (HI2540003)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- MONARCH SPECIALTIES Valet Stand, Organizer, Suit Rack, Bedroom, Wood, Metal, Brown, Chrome, Contemporary, Modern (I 2024)
- Bey Berk International Accent Furniture and Storage