Shop All Accent Furniture and Storage
Bey Berk International
Bey-Berk International BB627IVR Ivory Leather 4 Level Multi Compartment Jewelry Box
Mfr # BB627IVR
Zoro # G604054246
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BB627IVR
- Zoro # G604054246
- UPC # 797140546276
- Country of Origin United States
- Category Accent Furniture and Storage
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Mirror on the inside lid
- Ivory Leather 4 Level Multi Compartment Jewelry Box with 3 Drawers
- Color: Ivory
- Material: Genuine leather
- Dimension: 9.75 x 6.25 x 6.5 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- CLASSIC ACCESSORIES Ornament Organizer/Storage Bin, Cranberry (57-005-014301-00)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 5-Drawer Chest (152-9149)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Warm Cherry, Wood (PC1206WC)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- MONARCH SPECIALTIES Bathroom Accent, Shelves, Storage, Laminate, White, Contemporary, Modern (I 3438)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Chocolate (ASCA05CL)
- Bey Berk International Accent Furniture and Storage