Shop All Pens
Bey Berk International
Bey-Berk International BB580BLK Black Croco Leather 2 Level - 11 Pen Case with Glass Top & Key Lock
Mfr # BB580BLK
Zoro # G004116841
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # BB580BLK
- Zoro # G004116841
- UPC # 797140545804
- Country of Origin United States
- Category Pens
Description
Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.
Features- Glass top
- Black "Croco" Leather 2 Level & 11 Pen Case with Glass Top and Key Lock
- Color: Black
- Design: Croco
- Material: Genuine leather
- Dimension: 5.5 x 7.75 x 2.5 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Date Stamp, Heavy Duty, Self-Inking, Black (011200)
- BUSINESS SOURCE Storage Box, 12 PK (26757)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- BEY BERK INTERNATIONAL Bey-Berk International R72 Pen Box with Hinged Glass Top; Black & Burgundy Wood (R72)
- FISCH Pen Drill (FSN-322689)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BLN105A)
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- Bey Berk International Pens