Shop All Accent Furniture and Storage
Bey Berk International
Bey-Berk International BB534PNK Lizard Debossed Leather Jewelry Box - Pink
Mfr # BB534PNK
Zoro # G104054128
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bey Berk International
- MFR # BB534PNK
- Zoro # G104054128
- UPC # 797140525349
- Country of Origin United States
- Category Accent Furniture and Storage
Description
Features a Removable Valet Tray on Top with Slots for Rings, Tabs of Stud Earrings and Hinged Compartment. Also Includes on the Bottom a Travel Case for Rings & Earrings as Well as Compartment for 3 Watch and Bracelet. It is Soft Velour Lined with Mirror Under Lid and a Locking Clasp.
Features- Genuine leather
- Includes pull out valet tray
- Color: Pink
- Material: Genuine Leather
- Dimension: 4.75" H x 9" W x 7" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Deluxe Acrylic Book Stand Holder 1/2" Thick, Size: 18"W x 12"D x 5"H (515500)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- BEY BERK INTERNATIONAL Bey-Berk International BB627IVR Ivory Leather 4 Level Multi Compartment Jewelry Box (BB627IVR)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- SAFAVIEH 17.7 x 23.6 x 39.3 in. Ashban Trunk, Natural (SEA7036A)
- ELK SIGNATURE Olmedo Accent Stool (H0015-8115)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Large (QI003501.L)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table with Nesting Tables, Antiqued Mocha (ANAR1275)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- Bey Berk International Accent Furniture and Storage