Shop All Wall Art & Decor
Bey Berk International
Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case
Mfr # BB411
Zoro # G603984346
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BB411
- Zoro # G603984346
- UPC # 797140504115
- Country of Origin United States
- Category Wall Art & Decor
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 20 Piece tool set
- 6 ft. Tape measure in both standard & metric
- Set of 2
- Retractable Cutting Blade
- 5 inch Plier
- 5 inch Long Nose Plier
- 6 ft. Tape Measure in Both Standard & Metric
- Claw Hammer
- 6 inch Adjustable Wrench
- 10 Piece Bit Set and Bit Holder
- Color: Pink
- Dimension: 2 H x 5 W x 10.75 D in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- SOUTHBEND Knob, Chrome Plated (1184192)
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- TRADEMARK FINE ART Artpoptart 'Gay' Canvas Art, 18x24 (ALI15802-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- CAROLINES TREASURES 6 x 6 in. White Domestic Mouse Love Wall or Door Hanging Prints (CK5454DS66)
- Bey Berk International Wall Art & Decor