Shop All Automotive Specialized Tools
Bey Berk International
Bey-Berk International BB409 7 Piece Tool Set in ABS Plastic Case
Mfr # BB409
Zoro # G103984464
original price:
$72.61
17% off
new price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # BB409
- Zoro # G103984464
- UPC # 797140574095
- Country of Origin United States
- Category Automotive Specialized Tools
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Hand crank LED flash & lantern light
- Fire starter coil
- 7 Piece
- Hand Crank LED Flash & Lantern
- Fire Starter Coil
- Can & Bottle Opener
- Micro USB for Internal Battery Charging and USB Output for Charging External Devices via the Hand Crank
- Color: Black
- Case Material: ABS Plastic
- Dimension: 1.75 Dia x 4.5 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANTHER 4 Stroke Outboard Motor Bracket Max 15 HP; 10" Lift; Aluminum (550407AL)
- GROTE Plug ISO w/Spring, Die-Cast, 7-Pole (82-1044)
- BONDO Body Filler With Hardener, 1 qt Size, Paste, Light Gray (OR-QT-ES)
- TIMBREN 02C F53 LEAF SPRING FRONT SUSPENSION 2WD FRONT SES (FFF53B)
- 3M Stikit Hand Block, 2-3/4"X7-3/4" (MMM5441)
- CTA MANUFACTURING Torx Bit, T90 (9574)
- CPS PRODUCTS R-134A 8/10MM Valve Core Tool (TLVC810)
- KATS Frost Plug Heater, for Mercedes (11460)
- OTC Elecric Pump, 115V, 3W Valve (4062)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-5/16" (1242)
- LISLE Handle Assmebly for Fan Clutch Wrenches (43370)
- Bey Berk International Service & Shop Tools