Shop All Wall Art & Decor
Bey Berk International
Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze
Mfr # B189
Zoro # G203758682
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bey Berk International
- MFR # B189
- Zoro # G203758682
- UPC # 797140421894
- Country of Origin United States
- Category Wall Art & Decor
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Metal cast
- Great Item To Give as A Gift
- Color: Bronze
- Finish: Bronzed
- Base: Marble
- Dimension: 16 H x 13.5 W x 4.25 D in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE V2092-501-00 Ventadome V2092 Series Radius Corner Non-Powered Ventilator Without Garnish-Birch (V2092-501-00)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- HILLMAN 916 8 Blued Cut Tack (122594)
- BEY BERK INTERNATIONAL Bey-Berk International BB684WHT White Wood Jewelry Case with 3 Drawers & Glass See-Thru Top (BB684WHT)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BEY BERK INTERNATIONAL Bey-Berk International BB411 20 Piece Ladys Tool Set in Zippered Pink Canvas Case (BB411)
- BEY BERK INTERNATIONAL Bey-Berk International BB621EBN Lacquered Ebony Burl Wood Jewelry Box (BB621EBN)
- BEY BERK INTERNATIONAL Bey-Berk International UC116G Black Ballistic Nylon & Grey Accents Travel Dopp Kit (UC116G)
- TRADEMARK FINE ART Lisa Dearing 'Mustang Sally Horse' Canvas Art, 14x19 (IC00435-C1419GG)
- TRADEMARK FINE ART Renoir 'Actree Jeane Samary' Canvas Art, 14x19 (AA01058-C1419GG)
- Bey Berk International Wall Art & Decor