Shop All Freezers
Beverage-Air
Undercounter Freezer, Shallow Depth, 5.25 cu ft., 27" W
Mfr # UCF27HC
Zoro # G900782980
product price: $3,598.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,598.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 27"
- Height 34 5/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # UCF27HC
- Zoro # G900782980
- Country of Origin United States
- Category Freezers
Dimensions
Width | 27" |
Height | 34 5/8" |
Depth | 27 3/4" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Capacity | 6.2 cu. ft. |
Material | Stainless Steel Front, Top, Sides, Door, Galvanized Steel Back & Bottom |
Features | Full Electronic Control, Interior Thermometer, Self Closing Door, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves |
Refrigerant Type | R-290 |
Door Style | Swing |
Amps | 6 |
Hertz | 60 |
Item | Undercounter Freezer, Shallow Depth |
Refrigeration Type | Air Cooled |
Standards | UL Listed, NSF Listed |
Door Type | Solid |
Hinge Location | Right |
Temperature Range | 0 Degrees F |
Number of Shelves | 2 |
Description
Undercounter Freezer, One Section, 27"W, 5.25 cu. ft. Capacity, Shallow Depth, (1) Solid Hinged Door, (2) Shelves, Stainless Steel Top with Turned Down Edges, Stainless Steel Exterior Top, Front, Sides & Doors, Galvanized Steel Exterior Bottom and Back, Aluminum Interior, Rear Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Evaporator Tray (2254574)
- WOLFGANG PUCK COFFEE Vienna Coffee House 2.5 oz Fraction Packs, PK18 PK (010637)
- NIECO Burner Double Full 28.5F Ramejf (25243)
- BEVERAGE-AIR Cond Pan Assembly Bb58E/78E Dw/Sf (08B30S026C)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- TRUE FOOD SERVICE EQUIPMENT Undercounter Freezer - 10F - 27-5/8inW x 30-1/8inD x 29-3/4inH - TUC-27F (TUC-27F-HC)
- Beverage-Air Freezers