Shop All Freezers
Beverage-Air
Undercounter Freezer, 7.2 cu ft., 32" W,
Mfr # UCF32AHC
Zoro # G500783011
product price: $3,849.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,849.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 32"
- Height 34 5/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # UCF32AHC
- Zoro # G500783011
- Country of Origin United States
- Category Freezers
Dimensions
Width | 32" |
Height | 34 5/8" |
Depth | 32" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Number of Shelves | 2 |
Door Style | Swing |
Refrigeration Type | Air Cooled |
Features | Undercounter Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Hinge Location | Right |
Item | Undercounter Freezer |
Hertz | 60 |
Material | Stainless Steel Front, Top, Sides, Door, Galvanized Steel Back & Bottom |
Temperature Range | 0 Degrees F |
Refrigerant Type | R-290 |
Door Type | Solid |
Amps | 4 |
Capacity | 7.2 cu. ft. |
Description
Undercounter Freezer, One Ssection, 32"W, 7.2 cu. ft., (1) Solid Door, (2) Shelves, Stainless Steel Top with Turned Down Edges, Stainless Steel Exterior Front, Sides & Door, Aluminum Interior, Rear Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/3+ HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL RANGE Thermostat Rx, 3/8 X 5, 36 (3113)
- DEAN Holder, Cone Filter (10"Dia, Cp) (8030072)
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- TOOTSIE ROLL Tootsie Pops, 0.6 oz, Assorted Flavors, PK100 (TOO508)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 39W (XS-260YX)
- Beverage-Air Freezers