Shop All Refrigerators
Beverage-Air
Refrigerator, Work Top Style, Two Door, 48" W, 11.82 cu. Ft., 115 V
Mfr # WTR48AHC
Zoro # G2534698
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,268.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 2
- Width 48"
- Height 39 5/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beverage-Air
- MFR # WTR48AHC
- Zoro # G2534698
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 48" |
Height | 39 5/8" |
Interior Width | 44" |
Cord Length | 8 ft. |
Interior Height: | 23" |
Depth | 29 1/4" |
Interior Depth | 20" |
Details
Color | Stainless Steel |
Number of Doors | 2 |
Voltage | 115 |
Plug Type | NEMA 5-15R |
Hz | 60 |
Refrigerant Type | R-290 |
Temperature Range (F) | 36 - 38 Degrees F |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Capacity | 11.82 cu. ft. |
Includes | 6" Casters, Two with Brakes |
Phase | 1 |
Door Type | Solid |
Number of Shelves | 4 |
Door Style | Swing |
Casters | Yes |
Description
Refrigerator,Work Top Style, Two Door, 48" W, 11.82 cu. Ft., 115 V, 39-5/8" H, Four Shelves, Vertical Thermometer, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Exterior Back and Bottom, Stainless Steel Top, Corrosion Resistant Aluminum Interior, 4" Removable Backsplash, R-290 Hydrocarbon Refrigerant, cULus, UL EPH, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Warmer Element 120V 750W (2N-45431UL)
- DIXIE ULTRA Plates, 8-1/2, Ultra, Pathways 4PK (DXESXP9PATHCT)
- EAGLE GROUP Fits Faucets - 303987 & 302004 (368421)
- BLODGETT Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (6503)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- BEVERAGE-AIR Refrigerator, Undercounter, One Section, 7.94 cu. Ft, 41" W (UCR41AHC)
- FRIGIDAIRE Beverage Center, Cooler, 4.6cu ft, SS (FRYB4623AS)
- Beverage-Air Refrigerators