Shop All Refrigerators
Beverage-Air
Refrigerator, Work Top Style, Two Door, 36" W, 8.5 cu. Ft., 115 V
Mfr # WTR36AHC
Zoro # G2534199
product price: $3,728.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,728.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 2
- Width 36"
- Height 39 5/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # WTR36AHC
- Zoro # G2534199
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 36" |
Height | 39 5/8" |
Depth | 29 1/4" |
Interior Width | 32" |
Interior Height: | 23" |
Cord Length | 8 ft. |
Interior Depth | 23 1/2" |
Details
Color | Stainless Steel |
Number of Doors | 2 |
Voltage | 115 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Casters | Yes |
Refrigerant Type | R-290 |
Capacity | 8.5 cu. ft. |
Door Style | Swing |
Plug Type | NEMA 5-15R |
Phase | 1 |
Includes | 6" Casters, Two with Brakes |
Door Type | Solid |
Number of Shelves | 2 |
Hz | 60 |
Temperature Range (F) | 36 - 38 Degrees F |
Description
Refrigerator,Work Top Style, Two Door, 36" W, 8.5 cu. Ft., 115 V, 39-5/8" H, Four Shelves, Vertical Thermometer, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Exterior Back and Bottom, Stainless Steel Top, Corrosion Resistant Aluminum Interior, 4" Removable Backsplash, R-290 Hydrocarbon Refrigerant, cULus, UL EPH, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Ptfe Gel Lube (HT 18008)
- EVERPURE Wrench , F/E-Series, Ar-X & Sr-X (150295-06)
- RISE BY DASH Blue Glass/Plastic 1.7 L Electric Tea Kettle (REK170GBSK06)
- SHARP MICROWAVE Shelf, Ceramic (M# R21Ft) For - Part# Shrpfsragb001Mrko (SHRPFSRAGB001MRKO)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft. (MT23-1B)
- BEVERAGE-AIR Reach In Refrigerator, Single Section, Solid Door, 17.87 Cu. Ft. (HBR19HC-1)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft. (MT23-1W)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- NUTRICHEF 18Bottles Compressor Wine Cooler Dual-Zo, PKCWCDS188 (PKCWCDS188)
- Beverage-Air Refrigerators