Shop All Refrigerators
Beverage-Air
Refrigerator, Undercounter, Two Door, 48" W, 11.82 cu. ft., 115 Volt
Mfr # UCR48AHC
Zoro # G2534643
product price: $4,175.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,175.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 2
- Width 48"
- Height 34.5"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # UCR48AHC
- Zoro # G2534643
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 48" |
Height | 34.5" |
Interior Depth | 17" |
Interior Width | 44" |
Interior Height: | 23" |
Depth | 29.25" |
Cord Length | 8 ft. |
Details
Color | Stainless Steel |
Number of Doors | 2 |
Voltage | 115 |
Refrigerant Type | R-290 |
Capacity | 11.82 cu. ft. |
Phase | 1 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Plug Type | NEMA 5-15R |
Temperature Range (F) | 36 - 38 Degrees F |
Door Style | Swing |
Door Type | Solid |
Casters | Yes |
Hz | 60 |
Description
Refrigerator, Undercounter, Two Door, 48" W, 11.82 cu. ft., 115 Volt, Stainless Steel Front, Sides, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Shallow Depth, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing Door with 120 ̊ Stay Open Feature, on cartridge Style Hinges, Painted Aluminum Door Handle, 6” Casters, Two with Brakes Standard, Four Epoxy Coated Steel Wire Shelves
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Pressure Regulator 3/4" Lp (1040-5)
- RYT-WAY 20lbs Redi-Bits Imitation Bacon Bits (F8882200)
- WARING PRODUCTS Center Lid (3146)
- WARING Element (17-4017) /Wct850 (033457)
- BEVERAGE-AIR Refrigerator, Undercounter, One Section, 7.94 cu. Ft, 41" W (UCR41AHC)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- BEVERAGE-AIR Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Stainless Steel (BM23HC-S-31)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1W)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- FRIGIDAIRE Top Freezer Refrigerator, 17.6 cu ft. (FFHT1822UB)
- Beverage-Air Refrigerators