Shop All Refrigerators
Beverage-Air
Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt
Mfr # UCR36AHC
Zoro # G2534232
product price: $3,464.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,464.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 2
- Width 36"
- Height 34.625"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # UCR36AHC
- Zoro # G2534232
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 36" |
Height | 34.625" |
Interior Depth | 23.5" |
Interior Height: | 23" |
Depth | 29.25" |
Cord Length | 8 ft. |
Interior Width | 32" |
Details
Color | Stainless Steel |
Number of Doors | 2 |
Voltage | 115 |
Plug Type | NEMA 5-15R |
Capacity | 8.5 cu. ft. |
Temperature Range (F) | 36 - 38 Degrees F |
Casters | Yes |
Phase | 1 |
Door Type | Solid |
Refrigerant Type | R-290 |
Hz | 60 |
Door Style | Swing |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Description
Refrigerator, Undercounter, 36" W, 8.50 cu. ft., 115 Volt, Stainless Steel Front, Sides, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Shallow Depth, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing Door with 120 ̊ Stay Open Feature, on cartridge Style Hinges, Painted Aluminum Door Handle, 6” Casters, Two with Brakes Standard, Four Epoxy Coated Steel Wire Shelves
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN 1/4 oz Plastic Monin Bottle Syrup Pump (P240)
- DETEX Cap, End (Alarm) For Detex - Part# 101822 (101822)
- KOOLAIRE Ice Cube Machine, 330 lb Ice Produce/Day (KDT0300A)
- GLOBE FOOD EQUIPMENT Knob - Cover Release (M00225)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Stainless Steel (BM23HC-S-31)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 30.55 cu. ft. (MT49-1W)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- BEVERAGE-AIR Glass Door Merchandiser, Sliding Doors, 29.41 cu. ft. Capacity, Black (MT49-1-SDB)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- EDGESTAR 20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion (BR2001BL)
- Beverage-Air Refrigerators